Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hard Hats, Non-Vented, Black

  • Mfr # GH501CB

  • Zoro # G014887908


product price: $144.95
/ea
Free Shipping & Returns

Key Features

Color
Black
Head Protection Venting
Non-Vented
Standards
ANSI ISEAZ89.1-2014 TYPE 2 CLASS E
Shell Material
ABS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GH501CB
Zoro #
G014887908
UPC #
-
Country of Origin
China

Details

Item
Hard Hats
Color
Black
Head Protection Venting
Non-Vented
Standards
ANSI ISEAZ89.1-2014 TYPE 2 CLASS E
Shell Material
ABS

Description

GE Carbon Black Safety Non-Vented Helmet. This is GE White Safety Non-Vented Helmet made with ABS. Koroyd - Impact Absorbing Material outperforms EPS foam by 48%, preventing energy rebound from the impact onto the user. Ultra-light weight andusable in temperatures from -30 DegC to 60 DegC. 10 Slots designed to accommodate and securely attach different accessories in the front, rear, and sides. 4-Point Chin Strap made from black polyester, it adapts to earmuff use forbetter comfort. Adjustable Chin Strap providing greater stability and a secure fit. Adjustable Fit System Turning the rubber wheel and moving the system up and down allows the helmet to be adjusted to different head sizes. Integrated Clips designed with 4-point coverage, easy to install. Help secure elastic bands used for goggles and headlamps. Also it Meets ANSI ISEAZ89.1-2014 TYPE 2 CLASS E Standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.