Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hard Hats, Vented, Orange

  • Mfr # GH500O

  • Zoro # G214887913


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Head Protection Venting
Vented
Standards
ANSI ISEAZ89.1-2014 TYPE 2 CLASS C
Shell Material
ABS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GH500O
Zoro #
G214887913
UPC #
-
Country of Origin
China

Details

Item
Hard Hats
Color
Orange
Head Protection Venting
Vented
Standards
ANSI ISEAZ89.1-2014 TYPE 2 CLASS C
Shell Material
ABS

Description

GE Orange Safety Vented Helmet. This is GE White Safety Vented Helmet made with ABS. Koroyd - Impact Absorbing Material outperforms EPS foam by 48%, preventing energy rebound from the impact onto the user. Ultra-light weight andusable in temperatures from -30 DegC to 60 DegC. Cross Ventilation System, air flows consistently through the 10 vents, allowing hot air from the head to escape easily. 10 Slots designed to accommodate and securely attach different accessories in the front, rear, and sides. 4-Point Chin Strap made from black polyester, it adapts to earmuff use forbetter comfort. Adjustable Chin Strap providing greater stability and a secure fit. Adjustable Fit System Turning the rubber wheel and moving the system up and down allows the helmet to be adjusted to different head sizes. Integrated Clips designed with 4-point coverage, easy to install. Help secure elastic bands used for goggles and headlamps. Also it Meets ANSI ISEAZ89.1-2014 TYPE 2 CLASS C Standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.