Heat Bulb, 125 W, R40 Lamp, E26 Medium Lamp Base, 1400 Lumens, 2500 K Color Temp, Warm White Light

  • Mfr # 48069

  • Zoro # G316224449


product price:  $11.95
/ea
Sold in multiples of 6 for $71.70

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48069
Zoro #
G316224449
UPC #
43168906739
Country of Origin
China

Description

GE Heat Bulb, Wattage Rating: 125 W, 120 V, Lamp Shape: R40, Lamp Base: E26 Medium, Lumens: 1400 Lumens, Dimmable, Light Color: Warm White, Color Temperature: 2500 K, Average Life: 5000 hr, Dimensions: 0.62 in Dia, Filament Type: C-9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.