Heat Lamp, 250 W, BR40 Lamp, Medium E26, E24 Lamp Base, 2200 Lumens

  • Mfr # 37770

  • Zoro # G816224222


product price: $25.59
/ea
Sold in multiples of 6 for $153.54

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37770
Zoro #
G816224222
UPC #
43168906593
Country of Origin
China

Description

GE Heat Lamp, Wattage Rating: 250 W, 120 V, Lamp Shape: BR40, Lamp Base: Medium E26, E24, Lamp Material: Glass, Lamp Finish: Clear, Lumens: 2200, Light Color: Red, Average Life: 5000 hr, Dimensions: 5 in Dia x 6.56 in L, Filament Type: C-9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.