Heater and Bracket Assembly
Mfr # WR51X10055
Zoro # G8698837
product price: $89.19
/ea
Free Shipping & Returns
Key Features
Includes
The Wiring Harness
Type
Refrigerator
Fits Brand
Electric, GE, General, Hotpoint, Kenmore and others, Sears
Product Type
Defrost Heater Assembly
For Use With
Refrigerators
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR51X10055
Zoro #
G8698837
UPC #
084691213529
Country of Origin
Mexico
Dimensions
Overall Width
2 3/4 in
Overall Height
2 in
Details
Includes
The Wiring Harness
Type
Refrigerator
Item
Defrost Heater Assembly
Fits Brand
Electric, GE, General, Hotpoint, Kenmore and others, Sears
Product Type
Defrost Heater Assembly
For Use With
Refrigerators
Description
Defrost Heater Assembly, For Use With Refrigerators, Overall Height 2 in, Overall Width 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.