Shop GE
See all product information
Create Account
Heating Element, WE11X21156
Mfr # WE11X21156
Zoro # G914022331
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
Length
23.7007in
Height
5.1574in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WE11X21156
- Zoro #
- G914022331
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 23.7007in
- Height
- 5.1574in
Description
This genuine GE WE11X21156 Heater and Housing Assembly is the perfect replacement part for your dryer. This assembly features a high-quality metal heater and housing with a metal guard that fits perfectly into your dryer. It's electrical heating element produces consistent heat and helps ensure optimal drying performance. This assembly is easy to install, and it won't disappoint. Trust in this durable and reliable GE WE11X21156 Heater and Housing Assembly to get your dryer back up and running! We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs!