Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Safety Switches

  • Mfr # TH3362SS

  • Zoro # G316524716


product price: $2,559.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
Current Rating
60 A
Enclosure Type
NEMA 4/4X, Water/Dust Tight
AC Voltage Rating
600 V
Size
19.3 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH3362SS
Zoro #
G316524716
UPC #
78316408930
Country of Origin
United States

Dimensions

Size
19.3 in.

Details

Number of Poles
3
Current Rating
60 A
Enclosure Type
NEMA 4/4X, Water/Dust Tight
AC Voltage Rating
600 V
Standards
UL, CSA, NEMA KS1
Type
Heavy Duty
Protection Method
Fusible
For Fuse Class
Class H, J, K, R

Description

600 VAC, 125/250 VDC, 60 A, 3 HP, 3-Pole, 3-Wire, 14 to 2 AWG Aluminum/Copper, Class H/K/J/R, Fusible, NEMA 4/4X, 304 Stainless Steel, Heavy Duty, Safety Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.