Zoro Homepage

Heavy Duty Safety Switches

  • Mfr # TH3363

  • Zoro # G916524666


product price: $569.99
/ea
Free Shipping & Returns

Key Features

Current Rating
100 A
AC Voltage Rating
600 V
Enclosure Type
NEMA 1
Number of Poles
3
Type
Heavy Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH3363
Zoro #
G916524666
UPC #
78316400913
Country of Origin
United States

Dimensions

Size
22.3 in.

Details

Current Rating
100 A
AC Voltage Rating
600 V
Enclosure Type
NEMA 1
Number of Poles
3
Type
Heavy Duty
Standards
UL, CSA, NEMA KS1

Description

480/600 VAC, 250 VDC, 100 A, 3-Pole, 3-Wire, NEMA 1, Class H/K/J/R, Fusible, Heavy Duty, Indoor, Safety Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.