Zoro Homepage

Heavy Duty Safety Switches

  • Mfr # TH3364J

  • Zoro # G916524611


product price: $1,364.99
/ea
Free Shipping & Returns

Key Features

AC Voltage Rating
600 V
Standards
UL, CSA, NEMA KS1
Current Rating
200 A
Type
Heavy Duty
Enclosure Type
NEMA 5/12, Drip/Dust Tight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH3364J
Zoro #
G916524611
UPC #
78316408710
Country of Origin
United States

Dimensions

Size
35.1 in.

Details

AC Voltage Rating
600 V
Standards
UL, CSA, NEMA KS1
Current Rating
200 A
Type
Heavy Duty
Enclosure Type
NEMA 5/12, Drip/Dust Tight
Number of Poles
3

Description

600 VAC, 250 VDC, 200 A, 30 HP, 3-Pole, 3-Wire, 2 AWG to 250 KCMIL Aluminum/Copper, Class H/K/J/R, Fusible, NEMA 5/12, Heavy Duty, Safety Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.