Zoro Homepage

Heavy Duty Safety Switches

  • Mfr # THN3362J

  • Zoro # G716524699


product price: $931.99
/ea
Free Shipping & Returns

Key Features

Current Rating
60 A
Type
Heavy Duty
Number of Poles
3
Standards
UL, CSA, NEMA KS1
Enclosure Type
NEMA 5/12, Drip/Dust Tight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THN3362J
Zoro #
G716524699
UPC #
78316408714
Country of Origin
United States

Dimensions

Size
19.3 in.

Details

Current Rating
60 A
Type
Heavy Duty
Number of Poles
3
Standards
UL, CSA, NEMA KS1
Enclosure Type
NEMA 5/12, Drip/Dust Tight
AC Voltage Rating
600 V
Protection Method
Nonfusible

Description

600 VAC, 250 VDC, 60 A, 25 HP, 3-Pole, 3-Wire, 12 to 2 AWG Aluminum/Copper, Non-Fusible, NEMA 5/12, Heavy Duty, Safety Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.