Hi-Vis Cut Resistant Gloves, Cut Level A3 , Nitrile , Sandy , XL 12 PK

  • Mfr # GG221XL

  • Zoro # G913363336


product price: $89.99
/pk 12, $7.50/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Color
Lime/Black
Glove Coating Finish
Sandy
Series
GG221
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GG221XL
Zoro #
G913363336
UPC #
850031579583
Country of Origin
China

Dimensions

Glove Size
XL
Thickness
13 ga

Details

Item
Hi-Vis Cut Resistant Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Color
Lime/Black
Glove Coating Finish
Sandy
Series
GG221
Cuff Style
Extended
Glove Materials
HPPE, Polyester, Nylon, Glass Fiber, Spandex

Description

GE Extra Large Hi-Vis Sandy Nitrile Dipped Cut Resistant Level 3 Glove 12 Pairs. This is a GE Hi-Vis Sandy Nitrile Dipped Cut Resistant Level 3 Glove with a 13 Gauge HPPE, Polyester, Glass Fiber and Spandex Liner and a Black Sandy Nitrile Coating 12 Pack. It also has Reinforced Crotch Thumb. It meets EN388:2016 4X42C Standard and has CE certification.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.