
Hi-Vis Long Sleeve T-Shirt, Birdseye Knit Polyester, Orange/Black, M
Mfr # GS118OM
Zoro # G712435555
product price: $28.99
/eaKey Features
Material
Birdseye Knit Polyester
Standards
ANSI 107-2020
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GS118OM
Zoro #
G712435555
UPC #
810084965108
Country of Origin
China
Dimensions
Size
M
Details
Item
Hi-Vis Long Sleeve T-Shirt
Material
Birdseye Knit Polyester
Color
Orange/Black
Standards
ANSI 107-2020
Description
GE ANSI Class 2 Type R Safety Orange Hi-Vis Long Sleeve Shirt Medium. This is a GE Orange Hi-Vis Shirt with birdseye knit polyester fabric, color blocking at base, round neck, long sleeve, 2 Premium heat transfer reflective tape, breathable mesh material located on the sides and under arms, one outer chest pocket. Offers UPF 40+ protection. It meets ANSI 107-2020, and it is Class 3 Type R.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.