Hi-Vis Short Sleeve T-Shirt, Birdseye Knit Polyester, Orange, 2XL

  • Mfr # GS106O2XL

  • Zoro # G012435545


product price: $17.99
/ea

Key Features

Material
Birdseye Knit Polyester
Color
Orange
Number of Outside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS106O2XL
Zoro #
G012435545
UPC #
810084964903
Country of Origin
China

Dimensions

Size
2XL

Details

Item
Hi-Vis Short Sleeve T-Shirt
Material
Birdseye Knit Polyester
Color
Orange
Number of Outside Pockets
1

Description

GE Safety Hi-Vis Short Sleeve Shirt 2XL. This is a GE Orange Hi-Vis Shirt with birdseye knit polyester fabric, round neck, short sleeve, breathable mesh material located on the sides and under arms, one outer chest pocket. Offers UPF 40+ protection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.