Hi-Vis Short Sleeve T-Shirt, Birdseye Knit Polyester, Orange, XL

  • Mfr # GS112O2XL

  • Zoro # G812435547


product price:  $22.99
/ea

Key Features

Size
XL
Material
Birdseye Knit Polyester
Color
Orange
Standards
ANSI 107-2020
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GS112O2XL
Zoro #
G812435547
UPC #
810084965009
Country of Origin
China

Dimensions

Size
XL

Details

Item
Hi-Vis Short Sleeve T-Shirt
Material
Birdseye Knit Polyester
Color
Orange
Standards
ANSI 107-2020

Description

GE ANSI Class 2 Type R Safety Orange Hi-Vis Short Sleeve Shirt 2XL. This is a GE Orange Hi-Vis Shirt with birdseye knit polyester fabric, round neck, short sleeve, 2 Premium heat transfer reflective tape, breathable mesh material located on the sides and under arms, one outer chest pocket. Offers UPF 40+ protection. It meets ANSI 107-2020, and it is Class 2 Type R.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.