HID and Halogen Bulbs
- Mfr # 11339
- Zoro # G623397560
product price:Â
$
36.75
/ea
Key Features
Lumens
6,400 lm
Max. Overall Bulb Length
5.43 in
Bulb Base Type
E26 Medium Screw
Rated Life
24,000 hr
Watts
70 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11339
- Zoro #
- G623397560
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Max. Overall Bulb Length
- 5.43 in
Details
- Lumens
- 6,400 lm
- Bulb Base Type
- E26 Medium Screw
- Rated Life
- 24,000 hr
- Watts
- 70 W
- Type
- High Pressure Sodium, Low W, Non-Dimmable
- Color Rendering Index
- 22
- Color Temperature
- 1900 K
- ANSI Code
- S62
- Bulb Shape
- B17
Description
2.125 in x 5.43 in, 70 W, 6400 Lumen, 1900 K, 22 CRI, 24000 Hr Life, E26 Medium Base, B17, High Pressure Sodium LA (6 per Pack)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.