Ice Bucket, 7 in H, 4-3/4 in W
- Mfr # WR30X10154
- Zoro # G4059338
product price:Â
$
22.79
/ea
Key Features
For Use With
Refrigerator
For Use With Mfr. Model Number
BIS42AJB, BIS42AJC, BIS42AJD, BIS42CKB, BIS42CKC, BISB42EKB, BISW42EKB, BISW42EKC, CTF14AGBL, CTF14AGBR, CTF14AGCL, CTF14AGCR, CTF14AGRL, CTF14AGRR, CTF14AJBL, CTF14AJBR, CTF14AJCL
Fits Brand
GE
Type
Refrigerator
Height
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WR30X10154
- Zoro #
- G4059338
- UPC #
- -
- Country of Origin
- United States
- Item
- Ice Bucket
- For Use With
- Refrigerator
- For Use With Mfr. Model Number
- BIS42AJB, BIS42AJC, BIS42AJD, BIS42CKB, BIS42CKC, BISB42EKB, BISW42EKB, BISW42EKC, CTF14AGBL, CTF14AGBR, CTF14AGCL, CTF14AGCR, CTF14AGRL, CTF14AGRR, CTF14AJBL, CTF14AJBR, CTF14AJCL
- Fits Brand
- GE
- Type
- Refrigerator
- Compatible with Manufacturer Model Number
- BIS42AJB, BIS42AJC, BIS42AJD, BIS42CKB, BIS42CKC, BISB42EKB, BISW42EKB, BISW42EKC, CTF14AGBL, CTF14AGBR, CTF14AGCL, CTF14AGCR, CTF14AGRL, CTF14AGRR, CTF14AJBL, CTF14AJBR, CTF14AJCL
- Compatible Manufacturer Model Number
- BIS42AJB, BIS42AJC, BIS42AJD, BIS42CKB, BIS42CKC, BISB42EKB, BISW42EKB, BISW42EKC, CTF14AGBL, CTF14AGBR, CTF14AGCL, CTF14AGCR, CTF14AGRL, CTF14AGRR, CTF14AJBL, CTF14AJBR, CTF14AJCL
- Compatible Manufacturer Part Number
- BIS42AJB, BIS42AJC, BIS42AJD, BIS42CKB, BIS42CKC, BISB42EKB, BISW42EKB, BISW42EKC, CTF14AGBL, CTF14AGBR, CTF14AGCL, CTF14AGCR, CTF14AGRL, CTF14AGRR, CTF14AJBL, CTF14AJBR, CTF14AJCL
- Compatible with Mfr. Model No.
- BIS42AJB, BIS42AJC, BIS42AJD, BIS42CKB, BIS42CKC, BISB42EKB, BISW42EKB, BISW42EKC, CTF14AGBL, CTF14AGBR, CTF14AGCL, CTF14AGCR, CTF14AGRL, CTF14AGRR, CTF14AJBL, CTF14AJBR, CTF14AJCL
- For Use with Mfr Model Number
- BIS42AJB, BIS42AJC, BIS42AJD, BIS42CKB, BIS42CKC, BISB42EKB, BISW42EKB, BISW42EKC, CTF14AGBL, CTF14AGBR, CTF14AGCL, CTF14AGCR, CTF14AGRL, CTF14AGRR, CTF14AJBL, CTF14AJBR, CTF14AJCL
- Compatible with Manufacturer Model No.
- BIS42AJB, BIS42AJC, BIS42AJD, BIS42CKB, BIS42CKC, BISB42EKB, BISW42EKB, BISW42EKC, CTF14AGBL, CTF14AGBR, CTF14AGCL, CTF14AGCR, CTF14AGRL, CTF14AGRR, CTF14AJBL, CTF14AJBR, CTF14AJCL
- Compatible Pump Manufacturer Part Number
- BIS42AJB, BIS42AJC, BIS42AJD, BIS42CKB, BIS42CKC, BISB42EKB, BISW42EKB, BISW42EKC, CTF14AGBL, CTF14AGBR, CTF14AGCL, CTF14AGCR, CTF14AGRL, CTF14AGRR, CTF14AJBL, CTF14AJBR, CTF14AJCL
- Compatible Mfr. Model Number
- BIS42AJB, BIS42AJC, BIS42AJD, BIS42CKB, BIS42CKC, BISB42EKB, BISW42EKB, BISW42EKC, CTF14AGBL, CTF14AGBR, CTF14AGCL, CTF14AGCR, CTF14AGRL, CTF14AGRR, CTF14AJBL, CTF14AJBR, CTF14AJCL
- Product Type
- Ice Bucket
- For Manufacturer Part Number
- BIS42AJB, BIS42AJC, BIS42AJD, BIS42CKB, BIS42CKC, BISB42EKB, BISW42EKB, BISW42EKC, CTF14AGBL, CTF14AGBR, CTF14AGCL, CTF14AGCR, CTF14AGRL, CTF14AGRR, CTF14AJBL, CTF14AJBR, CTF14AJCL
- Compatible with Mfr. Model Number
- BIS42AJB, BIS42AJC, BIS42AJD, BIS42CKB, BIS42CKC, BISB42EKB, BISW42EKB, BISW42EKC, CTF14AGBL, CTF14AGBR, CTF14AGCL, CTF14AGCR, CTF14AGRL, CTF14AGRR, CTF14AJBL, CTF14AJBR, CTF14AJCL
- Compatible Product Type
- Refrigerator
Dimensions
- Height
- 7 in
- Overall Width
- 4 3/4 in
- Overall Height
- 7 in
Description
Ice Bucket, Compatible with Manufacturer Model Number BIS42AJB, BIS42AJC, BIS42AJD, BIS42CKB, BIS42CKC, BISB42EKB, BISW42EKB, BISW42EKC, CTF14AGBL, CTF14AGBR, CTF14AGCL, CTF14AGCR, CTF14AGRL, CTF14AGRR, CTF14AJBL, CTF14AJBR, CTF14AJCL, For Use With Refrigerator, Overall Height 7 in, Overall Width 4 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.