Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ice Dispensing Drive Cup

  • Mfr # WR17X11459

  • Zoro # G1630995


product price: $52.49
/ea

Key Features

Fits Brand
GE, Hotpoint, Kenmore
For Use With Mfr. Model Number
CSCP5UGXSS, CSHS5UGXSS
Product Type
Ice Dispensing Drive Cup
Overall Width
2 in
Compatible with Manufacturer Model Number
CSCP5UGXSS, CSHS5UGXSS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR17X11459
Zoro #
G1630995
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
2 in
Overall Depth
3 in
Overall Height
3 1/2 in

Details

Fits Brand
GE, Hotpoint, Kenmore
Item
Ice Dispensing Drive Cup
For Use With Mfr. Model Number
CSCP5UGXSS, CSHS5UGXSS
Product Type
Ice Dispensing Drive Cup
Compatible with Manufacturer Model Number
CSCP5UGXSS, CSHS5UGXSS
For Use With
Refrigerator
For Use with Mfr Model Number
CSCP5UGXSS, CSHS5UGXSS
Compatible Manufacturer Part Number
CSCP5UGXSS, CSHS5UGXSS
Compatible with Mfr. Model No.
CSCP5UGXSS, CSHS5UGXSS
Compatible Manufacturer Model Number
CSCP5UGXSS, CSHS5UGXSS
Compatible with Manufacturer Model No.
CSCP5UGXSS, CSHS5UGXSS
Compatible Pump Manufacturer Part Number
CSCP5UGXSS, CSHS5UGXSS
Compatible Mfr. Model Number
CSCP5UGXSS, CSHS5UGXSS

Description

Ice Dispensing Drive Cup, Product Type Ice Dispensing Drive Cup, Compatible with Manufacturer Model Number CSCP5UGXSS, CSHS5UGXSS, Overall Height 3 1/2 in, Overall Width 2 in, Overall Depth 3 in, For Use With Refrigerator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.