IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: No (Discontinued)
- Mfr # AF09-30-10-11
- Zoro # G7479281
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AF09-30-10-11
Zoro #
G7479281
UPC #
094706634256
Country of Origin
Spain
Dimensions
Width
1.77 in
Depth
3.35 in
Height
1.77 in
Details
Item
IEC Magnetic Contactor
Action
Non-Reversing
Full Load Amps-Inductive
9 A
Full Load Amps-Resistive
25 A
Number of Poles
3
Coil Volts
24 V AC
Reversing
No
HP @ 1 Phase - 230V
1-1/2
HP @ 1 Phase - 120V
1/2 hp
HP @ 1 Phase - 240V
1 1/2 hp
HP @ 3 Phase - 208V
3 hp
HP @ 3 Phase - 240V
3 hp
HP @ 3 Phase - 480V
5 hp
HP @ 3 Phase - 575V
7 1/2 hp
Aux. Contact Configuration
1NO
Enclosure NEMA Rating
No Enclosure
Hz
50/60
Standards
CE, CSA, UL
Auxiliary Contact Form
1NO
Description
IEC Magnetic Contactor, Auxiliary Contact Form 1NO, Number of Poles 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.