This item is Discontinued.

Abb Miniature IEC Magnetic Contactor, 3 Poles, 120 V AC, 6 A, Reversing: No MC1A-3-10-AT-J

Miniature IEC Magnetic Contactor, 3 Poles, 120 V AC, 6 A, Reversing: No (Discontinued)

  • Mfr # MC1A-3-10-AT-J
  • Zoro # G3017427
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MC1A-3-10-AT-J
Zoro #
G3017427
UPC #
094714302468
Country of Origin
Spain

Dimensions

Depth
1.71 in
Width
1.77 in
Height
1.77 in

Details

Item
Miniature IEC Magnetic Contactor
Action
Non-Reversing
Full Load Amps-Inductive
6 A
Full Load Amps-Resistive
16 A
Number of Poles
3
Coil Volts
120 V AC
Reversing
No
HP @ 1 Phase - 230V
1
HP @ 1 Phase - 120V
1/3 hp
HP @ 1 Phase - 240V
1 hp
HP @ 3 Phase - 208V
1 1/5 hp
HP @ 3 Phase - 240V
1 1/5 hp
HP @ 3 Phase - 480V
3 hp
HP @ 3 Phase - 575V
3 hp
Aux. Contact Configuration
1NO
Enclosure NEMA Rating
No Enclosure
Hz
50/60
Standards
CSA, IEC, UL
Auxiliary Contact Form
1NO
Phase
1/3

Description

Miniature IEC Magnetic Contactor, Auxiliary Contact Form 1NO, Number of Poles 3, Phase 1/3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.