This item is Discontinued.

Ge IEC Miniature Circuit Breaker, EP100 ULH Series, 13 A, 3 Pole, 240V AC, 10kA at 240V AC, D Curve EP103ULHD13

IEC Miniature Circuit Breaker, EP100 ULH Series, 13 A, 3 Pole, 240V AC, 10kA at 240V AC, D Curve (Discontinued)

  • Mfr # EP103ULHD13
  • Zoro # G3609313
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EP103ULHD13
Zoro #
G3609313
UPC #
094714501496
Country of Origin
Hungary

Dimensions

Frame Size
32A/EP
Width
0.71 in
Depth
2.67 in
Length
3.38 in
Max. Wire Size
8 AWG
Min. Wire Size
14 AWG
Length (Straight Wireway)
3.38 in

Details

Item
IEC Miniature Circuit Breaker
Series
EP100 ULH
Amps
13 A
Number of Poles
3
AC Voltage Rating
240V AC
Phase
3
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
DIN Rail
Max. AIR Rating
10kA at 240V AC
Trip Type
Thermal Magnetic
Terminal Connection
Screw Clamp
DC Voltage Rating
110V DC
Curve Type
D
Mounting
Din Rail
Standards
CE Marked, cUL Listed
Application
Branch Circuit Protection
Min. Operating Temp.
-13 Degrees F
Max. Operating Temp.
131 Degrees F
Meets UL Type
UL 489

Description

IEC Miniature Circuit Breaker, Amps 13 A, Number of Poles 3, Curve Type D, AC Voltage Rating 240V AC, DC Voltage Rating 110V DC, Max. AIR Rating 10kA at 240V AC, Phase 3, Meets UL Type UL 489, Terminal Connection Screw Clamp, Series EP100 ULH, Trip Type Thermal Magnetic, Circuit Breaker Mounting Style DIN Rail, Application Branch Circuit Protection, Min. Wire Size 14 AWG, Max. Wire Size 8 AWG, Length 3.38 in, Width 0.71 in, Depth 2.67 in, Frame Size 32A/EP, Circuit Breaker Actuator Toggle

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.