Ignitor Glowbar, WB13X25500
- Mfr # WB13X25500
- Zoro # G814022493
product price:Â
$
70.35
/ea
Key Features
Height
3.3858in
Length
11.496in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WB13X25500
- Zoro #
- G814022493
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.3858in
- Length
- 11.496in
Description
Maximize the efficiency of your GE oven with the WB13X25500 GE Ignitor Glowbar. This glowbar is designed to provide a reliable performance that ensures your oven will quickly reach your desired temperature. The glowbar consists of high-quality corrosion-resistant parts, so you can trust that it will last for years to come. It's easy to install and works with most GE oven models so that you can get back to cooking in no time. With the WB13X25500 GE Ignitor Glowbar, you can enjoy the convenience of a fast, dependable oven experience. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.