Zoro Homepage
This item is Discontinued.
Abb Illum Push Button Operator, 22mm, Red P9P-LNVDR

Illum Push Button Operator, 22mm, Red (Discontinued)

  • Mfr # P9P-LNVDR
  • Zoro # G6709577
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P9P-LNVDR
Zoro #
G6709577
UPC #
-
Country of Origin
Poland

Dimensions

Size
22 mm

Details

Item
Illuminated Push Button Lamp
For Use With
C-2000 Series
Color
Red
Accessory Type
Illuminated Push Button Lamp

Description

Illuminated Push Button Lamp, 22 mm, For Use With C-2000 Series, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.