Zoro Homepage
This item is Discontinued.
Ge Illuminated Push Button, 30 mm, 1NO/1NC, White 104PBL11W7L7

Illuminated Push Button, 30 mm, 1NO/1NC, White (Discontinued)

  • Mfr # 104PBL11W7L7
  • Zoro # G6363865
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104PBL11W7L7
Zoro #
G6363865
UPC #
783166857991
Country of Origin
United States

Dimensions

Size
30 mm

Details

Action
Maintained / Momentary
Head Material
Plastic
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Lamp Voltage
12V AC/DC
Lamp Type
Led
Type of Operator
41mm Mushroom Head
Color
White
Contact Form
1NO/1NC
Bezel
Chrome Plated
Number of Operators
1
Contact Rating
10A @ 600V AC/DC
Item
Illuminated Push Button
Lamp Module Voltage
12V AC/DC
Lamp Module Type
Full Voltage
Basic Material
Metal
Standards
CSA, cUL, UL
Voltage
12
Contact Type
1NO/1NC
Terminal Connection
Pressure Plate
IP Rating
10

Description

Illuminated Push Button, 30 mm, Maintained / Momentary, Type of Operator 41mm Mushroom Head, Basic Material Metal, Plastic Head Material, 1NO/1NC Contact Form, Chrome Plated Bezel, Color White, Lamp Module Voltage 12V AC/DC, Lamp Module Type Full Voltage, Lamp Type LED, Lamp Voltage 12V AC/DC, Contact Rating 10A @ 600V AC/DC, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating 10, Standards CSA, cUL, UL, Terminal Connection Pressure Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.