Zoro Homepage
This item is Discontinued.
Abb Illuminated Push Button, 22 mm, 1NO/1NC, Yellow P9M-ET4GL112ALI

Illuminated Push Button, 22 mm, 1NO/1NC, Yellow (Discontinued)

  • Mfr # P9M-ET4GL112ALI
  • Zoro # G6375004
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P9M-ET4GL112ALI
Zoro #
G6375004
UPC #
-
Country of Origin
Poland

Dimensions

Size
22 mm

Details

Lamp Voltage
130V AC/DC
NEMA Rating
1, 12, 13, 3, 3R, 3S, 4, 4X
Type of Operator
40mm Mushroom Head
Number of Operators
1
Contact Rating
10A @ 600V AC, 2.5A @ 300V DC
Lamp Module Voltage
120V AC
Standards
CSA, UL

Description

Illuminated Push Button, 22 mm, Maintained Push / Pull, Type of Operator 40mm Mushroom Head, Basic Material Metal, Plastic Head Material, 1NO/1NC Contact Form, Metal Bezel, Color Yellow, Lamp Module Voltage 120V AC, Lamp Module Type Full Voltage, Lamp Type LED, Lamp Voltage 130V AC/DC, Replacement Lamp Mfr. No. P9PLNVJG, Contact Rating 10A @ 600V AC, 2.5A @ 300V DC, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 3R, 3S, 4, 4X, IP Rating 66, Legend No Legend, Standards CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.