Zoro Homepage
This item is Discontinued.
Ge Illuminated Push Button, 30 mm, 1NO/1NC, Red 104PBT11R1S4

Illuminated Push Button, 30 mm, 1NO/1NC, Red (Discontinued)

  • Mfr # 104PBT11R1S4
  • Zoro # G6359105
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104PBT11R1S4
Zoro #
G6359105
UPC #
783166282755
Country of Origin
United States

Dimensions

Size
30 mm

Details

Action
Maintained / Momentary
Head Material
Plastic
Lamp Voltage
6V AC
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Lamp Type
incandescent
Type of Operator
Round Button
Color
Red
Contact Form
1NO/1NC
Bezel
Chrome Plated
Number of Operators
1
Item
Illuminated Push Button
Contact Rating
10A @ 600V AC/DC
Contact Type
1NO/1NC
Lamp Module Voltage
480V AC
Replacement Lamp
Mfr. No. 755
Lamp Module Type
Transformer
Voltage
480
IP Rating
10
Standards
CSA, cUL, UL
Basic Material
Metal
Terminal Connection
Pressure Plate

Description

Illuminated Push Button, 30 mm, Maintained / Momentary, Type of Operator Round Button, Basic Material Metal, Plastic Head Material, 1NO/1NC Contact Form, Chrome Plated Bezel, Color Red, Lamp Module Voltage 480V AC, Lamp Module Type Transformer, Lamp Type Incandescent, Lamp Voltage 6V AC, Replacement Lamp Mfr. No. 755, Contact Rating 10A @ 600V AC/DC, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating 10, Standards CSA, cUL, UL, Terminal Connection Pressure Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.