Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
104PBL11R1L8
Zoro #
G5474971
UPC #
783166653500
Country of Origin
United States
Dimensions
Size
30 mm
Details
Action
Maintained / Momentary
Head Material
Plastic
Lamp Voltage
24V AC/DC
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Type of Operator
Round Button
Lamp Type
Led
Contact Form
1NO/1NC
Color
Red
Bezel
Chrome Plated
Number of Operators
1
Contact Rating
10A @ 600V AC/DC
Item
Illuminated Push Button
Terminal Connection
Pressure Plate
IP Rating
10
Contact Type
1NO/1NC
Basic Material
Metal
Lamp Module Voltage
24V AC/DC
Voltage
24
Standards
CSA, cUL, UL
Lamp Module Type
Full Voltage
Description
Illuminated Push Button, 30 mm, Maintained / Momentary, Type of Operator Round Button, Basic Material Metal, Plastic Head Material, 1NO/1NC Contact Form, Chrome Plated Bezel, Color Red, Lamp Module Voltage 24V AC/DC, Lamp Module Type Full Voltage, Lamp Type LED, Lamp Voltage 24V AC/DC, Contact Rating 10A @ 600V AC/DC, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating 10, Standards CSA, cUL, UL, Terminal Connection Pressure Plate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.