This item is Discontinued.

Ge Illuminated Push Button, 30 mm, 1NO/1NC, Red 104PBL11R3L8

Illuminated Push Button, 30 mm, 1NO/1NC, Red (Discontinued)

  • Mfr # 104PBL11R3L8
  • Zoro # G5475881
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
104PBL11R3L8
Zoro #
G5475881
UPC #
783166570098
Country of Origin
United States

Dimensions

Size
30 mm
Panel Cutout Diameter
30 mm

Details

Action
Maintained/Momentary
Head Material
Plastic
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Lamp Voltage
24V AC/DC
Lamp Type
LED
Type of Operator
Round Extended Guarded Button
Color
Red
Contact Form
1NO/1NC
Bezel
Chrome Plated
Number of Operators
1
Item
Illuminated Push Button
Contact Rating
10A @ 600V AC/DC
Bezel Material
Chrome
IP Rating
IP10
Basic Material
Metal
Contact Type
1NO/1NC
Lamp Module Voltage
24V AC/DC
Lamp Module Type
Full Voltage
Voltage
24
Terminal Connection
Pressure Plate
Standards
CSA, cUL, UL Listed
Product Type
Push Button Operators
Head Color
Red
Push Button Style
Extended
NEMA Enclosure Rating
1, 12, 13, 3, 3R, 4, 4X
Operator Material
Metal

Description

Illuminated Push Button, 30 mm, Maintained/Momentary Action, Round Extended Guarded Button Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Chrome Plated, Color Red, Contact Rating 10A @ 600V AC/DC, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP10, Standards CSA, cUL, UL Listed, Terminal Connection Pressure Plate

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.