This item is Discontinued.

Ge Illuminated Push Button, 30 mm, 1NO/1NC, Green 104PBL11G3S8

Illuminated Push Button, 30 mm, 1NO/1NC, Green (Discontinued)

  • Mfr # 104PBL11G3S8
  • Zoro # G5474874
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
104PBL11G3S8
Zoro #
G5474874
UPC #
783166281048
Country of Origin
United States

Dimensions

Size
30 mm
Panel Cutout Diameter
30 mm

Details

Action
Maintained/Momentary
Head Material
Plastic
Lamp Voltage
24V AC/DC
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Lamp Type
Incandescent
Type of Operator
Round Extended Guarded Button
Color
Green
Contact Form
1NO/1NC
Bezel
Chrome Plated
Number of Operators
1
Contact Rating
10A @ 600V AC/DC
Item
Illuminated Push Button
Bezel Material
Chrome
Lamp Module Voltage
24V AC/DC
Standards
CSA, cUL, UL Listed
Contact Type
1NO/1NC
Terminal Connection
Pressure Plate
Basic Material
Metal
Lamp Module Type
Full Voltage
IP Rating
IP10
Voltage
24
Replacement Lamp
Mfr. No. 1819
Product Type
Push Button Operators
NEMA Enclosure Rating
1, 12, 13, 3, 3R, 4, 4X
Head Color
Green
Operator Material
Metal
Push Button Style
Extended

Description

Illuminated Push Button, 30 mm, Maintained/Momentary Action, Round Extended Guarded Button Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Chrome Plated, Color Green, Contact Rating 10A @ 600V AC/DC, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP10, Standards CSA, cUL, UL Listed, Terminal Connection Pressure Plate

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.