Zoro Homepage
This item is Discontinued.
No Product Image Available

Illuminated Push Button, 30 mm, 1NO/1NC, Blue (Discontinued)

  • Mfr # 104PBL11L5S2
  • Zoro # G6359525
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104PBL11L5S2
Zoro #
G6359525
UPC #
783166857397
Country of Origin
United States

Dimensions

Size
30 mm

Details

Action
Maintained / Momentary
Head Material
Plastic
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Lamp Voltage
120V AC
Lamp Type
incandescent
Type of Operator
34mm dia Mushroom Head
Color
Blue
Contact Form
1NO/1NC
Bezel
Chrome Plated
Number of Operators
1
Item
Illuminated Push Button
Contact Rating
10A @ 600V AC/DC
Lamp Module Voltage
120V AC
Terminal Connection
Pressure Plate
Lamp Module Type
Full Voltage
Basic Material
Metal
Replacement Lamp
Mfr.No. TEL/120MB
Contact Type
1NO/1NC
Standards
CSA, cUL, UL
Voltage
120
IP Rating
10

Description

Illuminated Push Button, 30 mm, Maintained / Momentary, Type of Operator 34mm dia Mushroom Head, Basic Material Metal, Plastic Head Material, 1NO/1NC Contact Form, Chrome Plated Bezel, Color Blue, Lamp Module Voltage 120V AC, Lamp Module Type Full Voltage, Lamp Type Incandescent, Lamp Voltage 120V AC, Replacement Lamp Mfr.No. TEL/120MB, Contact Rating 10A @ 600V AC/DC, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating 10, Standards CSA, cUL, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.