This item is Discontinued.

Ge Illuminated Push Button, 30 mm, 1NO/1NC, No Cap 104PBL11A3S2

Illuminated Push Button, 30 mm, 1NO/1NC, No Cap (Discontinued)

  • Mfr # 104PBL11A3S2
  • Zoro # G5475251
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
104PBL11A3S2
Zoro #
G5475251
UPC #
783166280898
Country of Origin
United States

Dimensions

Size
30 mm

Details

Action
Maintained / Momentary
Head Material
Plastic
Lamp Voltage
120V AC
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Lamp Type
incandescent
Type of Operator
Round Extended Guarded Button
Contact Form
1NO/1NC
Color
No Cap
Bezel
Chrome Plated
Number of Operators
1
Contact Rating
10A @ 600V AC/DC
Item
Illuminated Push Button
Replacement Lamp
Mfr.No. TEL/120MB
Basic Material
Metal
Lamp Module Voltage
120V AC
Lamp Module Type
Full Voltage
Contact Type
1NO/1NC
Terminal Connection
Pressure Plate
IP Rating
10
Voltage
120
Standards
CSA, cUL, UL

Description

Illuminated Push Button, 30 mm, Maintained / Momentary, Type of Operator Round Extended Guarded Button, Basic Material Metal, Plastic Head Material, 1NO/1NC Contact Form, Chrome Plated Bezel, Color No Cap, Lamp Module Voltage 120V AC, Lamp Module Type Full Voltage, Lamp Type Incandescent, Lamp Voltage 120V AC, Replacement Lamp Mfr.No. TEL/120MB, Contact Rating 10A @ 600V AC/DC, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating 10, Standards CSA, cUL, UL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.