This item is Discontinued.

Ge Illuminated Push Button, 30 mm, 1NO/1NC, No Cap 104PBT11A3S3

Illuminated Push Button, 30 mm, 1NO/1NC, No Cap (Discontinued)

  • Mfr # 104PBT11A3S3
  • Zoro # G6358922
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
104PBT11A3S3
Zoro #
G6358922
UPC #
783166006412
Country of Origin
United States

Dimensions

Size
30 mm

Details

Action
Maintained / Momentary
Head Material
Plastic
Lamp Voltage
6V AC
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Type of Operator
Round Extended Guarded Button
Lamp Type
incandescent
Contact Form
1NO/1NC
Color
No Cap
Bezel
Chrome Plated
Number of Operators
1
Item
Illuminated Push Button
Contact Rating
10A @ 600V AC/DC
Basic Material
Metal
Terminal Connection
Pressure Plate
Contact Type
1NO/1NC
Lamp Module Type
Transformer
IP Rating
10
Voltage
240
Standards
CSA, cUL, UL
Replacement Lamp
Mfr. No. 755
Lamp Module Voltage
240V AC

Description

Illuminated Push Button, 30 mm, Maintained / Momentary, Type of Operator Round Extended Guarded Button, Basic Material Metal, Plastic Head Material, 1NO/1NC Contact Form, Chrome Plated Bezel, Color No Cap, Lamp Module Voltage 240V AC, Lamp Module Type Transformer, Lamp Type Incandescent, Lamp Voltage 6V AC, Replacement Lamp Mfr. No. 755, Contact Rating 10A @ 600V AC/DC, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating 10, Standards CSA, cUL, UL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.