Zoro Homepage
This item is Discontinued.
Abb Illuminated Push Button Operator, 22 mm, Blue P9M-PLLSD

Illuminated Push Button Operator, 22 mm, Blue (Discontinued)

  • Mfr # P9M-PLLSD
  • Zoro # G1870718
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P9M-PLLSD
Zoro #
G1870718
UPC #
783166575673
Country of Origin
Poland

Dimensions

Size
22 mm
Panel Cutout Diameter
22 mm

Details

Action
Momentary
Head Material
Plastic
NEMA Rating
1, 12, 13, 3, 3R, 3S, 4, 4X
Lamp Voltage
Dependent on Module Used
Lamp Type
Module Not Included
Type of Operator
Extended Button
Color
Blue
Bezel
Polished Chrome
Item
Extended Push Button
Bezel Material
Chrome
Standards
CSA, UL Listed
Lamp Module Voltage
Module Not Included
IP Rating
IP66
Basic Material
Metal
Terminal Connection
Screw Clamp
Push Button Style
Extended
Operator Illumination
Illuminated
NEMA Enclosure Rating
1, 12, 13, 3, 3R, 3S, 4, 4X
Operator Material
Metal

Description

Extended Push Button, 22 mm, Momentary, Type of Operator Extended Button, Basic Material Metal, Head Material Plastic, Bezel Material Chrome, Color Blue, NEMA Rating 1, 12, 13, 3, 3R, 3S, 4, 4X, IP Rating IP66, Legend Not Applicable, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.