Zoro Homepage
This item is Discontinued.
Abb Illuminated Push Button Operator, 22 mm, Green P9M-ET4VL1

Illuminated Push Button Operator, 22 mm, Green (Discontinued)

  • Mfr # P9M-ET4VL1
  • Zoro # G6642273
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P9M-ET4VL1
Zoro #
G6642273
UPC #
-
Country of Origin
Poland

Dimensions

Size
22 mm
Panel Cutout Diameter
22 mm
Mushroom Head Diameter
40 mm

Details

Item
Mushroom Head Push Button
Basic Material
Metal
Lamp Voltage
Dependent on Module Used
Type of Operator
40mm Mushroom Head
Lamp Type
Module Not Included
Color
Green
NEMA Rating
4x
Bezel
Plastic
Standards
cUL
Head Material
Plastic
Action
Push Maintained - Twist to Release
Bezel Material
Plastic
Lamp Module Voltage
Module Not Included
IP Rating
IP66
Operator Material
Metal
Operator Illumination
Illuminated
NEMA Enclosure Rating
4X
Push Button Style
Mushroom Head

Description

Mushroom Head Push Button, 22 mm, Push Maintained - Twist to Release, Type of Operator 40mm Mushroom Head, Basic Material Metal, Head Material Plastic, Bezel Material Plastic, Color Green, NEMA Rating 4X, IP Rating IP66, Legend Not Applicable, Standards cUL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.