Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IMPACT CUT RESISTANT DRIVER GLOVES 2XL

  • Mfr # GG4212XLC

  • Zoro # G913363299


product price: $36.79
/pr

Key Features

Palm Material
Leather
Knuckle Padding Material
TPR
Color
White
Series
GG421
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GG4212XLC
Zoro #
G913363299
UPC #
810084961858
Country of Origin
Pakistan

Dimensions

Glove Size
2XL

Details

Item
Impact Resistant Gloves
Palm Material
Leather
Knuckle Padding Material
TPR
Color
White
Series
GG421

Description

GE Double Extra Large Impact Cut Resistant Driver Gloves. This is the GE Impact Cut Resistant Driver Gloves made with High Quality Genuine Leather. Impact Resistant TPR and Shirred Elastic Wrist, Flying Eagle Design for Improved Mobility and Dexterity. It meets EN388: 2016-2333X Standards and CE certification.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.