
IMPACT CUT RESISTANT DRIVER GLOVES L
Mfr # GG421LC
Zoro # G113363334
product price: $36.79
/prKey Features
Palm Material
Leather
Knuckle Padding Material
TPR
Color
White
Series
GG421
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GG421LC
Zoro #
G113363334
UPC #
810084961841
Country of Origin
Pakistan
Dimensions
Glove Size
L
Details
Item
Impact Resistant Gloves
Palm Material
Leather
Knuckle Padding Material
TPR
Color
White
Series
GG421
Description
GE Large Impact Cut Resistant Driver Gloves. This is the GE Impact Cut Resistant Driver Gloves made with High Quality Genuine Leather. Impact Resistant TPR and Shirred Elastic Wrist, Flying Eagle Design for Improved Mobility and Dexterity. It meets EN388: 2016-2333X Standards and CE certification.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.