Incandescent Bulb, 25 W, G16.5 Lamp, E26 Medium Lamp Base, 160 Lumens, 2500 K Color Temp, 2PK

  • Mfr # 31106

  • Zoro # G616044037


product price:  $7.25
/pk 2, $3.63/ea
Sold in multiples of 2 for $14.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31106
Zoro #
G616044037
UPC #
43168311069
Country of Origin
China

Description

GE Incandescent Bulb, Wattage Rating: 25 W, 120 V, Lamp Shape: G16.5, Lamp Base: E26 Medium, Lamp Finish: Clear, Lumens: 160 Lumens, Lumens Efficiency: 6.4 Lumens/W, Color Temperature: 2500 K, Average Life: 1500 hr, Dimensions: 2.06 in Dia, Filament Type: CC-2V, Includes: 2 Incandescent Bulbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.