Circuit Breaker, THQL Series, 30A, 2 Pole, 120/240V AC, 10kA at 120/240V AC

  • Mfr # THQL2130

  • Zoro # G407450023


product price:  $25.96
/ea

Key Features

Series
THQL
Amps
30A
Number of Poles
2
AC Voltage Rating
120/240V AC
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THQL2130
Zoro #
G407450023
UPC #
783164012927
Country of Origin
Dominican Republic

Dimensions

Frame Size
100A/THQ
Width
2 in
Depth
2-3/8 in
Height
3-9/32 in

Details

Item
Circuit Breaker
Series
THQL
Amps
30A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA at 120/240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Screw
DC Voltage Rating
Not Rated

Description

Coppertocopper connections, calibrated for optimum trip performance, heatresistant thermoset cases and covers, cemented calibration screw May be used, when marked to accept, with American Switch, Arrow Hart, Bryant, General Switch, GTE, Sylvania, most ITE, Murray, Westinghouse Type BR, Challenger, CrouseHinds 15 to 30 A 148 Cu or 128 Al AWG wire, 35 to 60 A 83 Cu or 82 Al AWG wire, 70 to 100 A 610 Cu or 410 Al AWG wire UL Listed, HACR rated 120240 V, 10,000 Air 1 in per pole 2 in total

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.