Shop GE INDUSTRIAL SOLUTIONS
See all product information
Create Account
Circuit Breaker, THQP Series, 50A, 1 Pole, 120/240V AC, 10kA at 120/240V AC
- Mfr # THQP150
- Zoro # G607449988
product price:Â
$
12.49
/ea
Key Features
Series
THQP
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Phase
1
Circuit Breaker Actuator
Toggle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- THQP150
- Zoro #
- G607449988
- UPC #
- 783164134476
- Country of Origin
- Dominican Republic
Dimensions
- Frame Size
- 100A/THQ
- Width
- 1/2 in
- Depth
- 2-3/8 in
- Height
- 3-9/32 in
Details
- Item
- Circuit Breaker
- Series
- THQP
- Amps
- 50 A
- Number of Poles
- 1
- AC Voltage Rating
- 120/240V AC
- Circuit Breaker Type
- Standard
- Phase
- 1
- Circuit Breaker Actuator
- Toggle
- Circuit Breaker Mounting Style
- Plug In
- Max. AIR Rating
- 10kA at 120/240V AC
- Trip Type
- Thermal Magnetic
- Instantaneous Trip
- Fixed
- Terminal Connection
- Lugs
- DC Voltage Rating
- Not Rated
Description
Coppertocopper connections, calibrated for optimum trip performance, heatresistant thermoset cases and covers, cemented calibration screw Nearly identical to Type THQL with the same design and performance, yet only taking up 12 the space, 12 in per pole UL listed, HACR rated 15 and 20 A SWD, switching duty rated, suitable for 120 V fluorescent lighting loads 15 to 25 A 14 to 8 Cu or 12 to 8 Al AWG wire, 30 to 50 A 8 to 4 Cu or 8 to 2 Al AWG wire 3932 in H x 12 in W x 238 in D 120240 V, 10,000 AIR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.