Zoro Homepage

Incandescent Bulb, 70/240 W, A21 Lamp, Medium E26 Lamp Base, 3600 Lumens

  • Mfr # 15846

  • Zoro # G916037807


product price: $7.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15846
Zoro #
G916037807
UPC #
43168905114
Country of Origin
China

Description

GE Industrial Solutions Incandescent Bulb, Wattage Rating: 70/240 W, 120 V, Lamp Shape: A21, Lamp Base: Medium E26, Lamp Material: Glass, Lumens: 3600 Lumens, Light Color: Soft White, Color Temperature: 2850 K, Average Life: 1000 hr, Dimensions: 2.62 in Dia, Filament Type: CC-8, Suitable for: Table Lamp and Floor Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.