LED Bulb, Flood/Spotlight, 850 Lumens, 12 W, PAR30L Lamp, 75 W Equivalent, E26 Lamp Base

  • Mfr # 38446

  • Zoro # G216037927


product price:  $14.56
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38446
Zoro #
G216037927
UPC #
43168384469
Country of Origin
China

Description

GE Industrial Solutions LED Bulb, Flood/Spotlight, Wattage Rating: 12 W, 120 V, Lamp Base: E26, Lamp Shape: PAR30L, Lamp Material: Plastic, Lamp Finish: Clear, Lumens: 850 Lumens, Dimmable: Dimmable, Light Color: Soft White, Color Temperature: 2700 K, Color Rendering Index CRI: 80, Dimensions: 4.61 in L, Incandescent Equivalent: 75 W, Beam Spread: Flood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products