33531 25 ft. Black RG6 Quad Shield Coax Cable
- Mfr # 33531
- Zoro # G104138477
product price:Â
$
34.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 33531
- Zoro #
- G104138477
- UPC #
- 30878335317
- Country of Origin
- China
Description
Transfer todays high-definition signal with the ge quad-shield rg6 coax cable. With four layers of shielding, giving you twice the shielding of a standard rg6 coax cable, the quad shield better protects your signal from interference while maximizing the audio/video signal quality and its transfer speeds. It is also equipped with a solid core conductor and a corrosion-resistant compression connector for high-performance full hd 1080p audio/video signal quality.
Features- For home theater and high performance audio and video connections
- High performance audio/video connection for maximum speed and signal quality
- Quad shielding protects against interference and maximizes transfer speeds
- Connects any two video components equipped with f type jacks
- Designed for today's digital products like digital tv, hdtv, satellite tv, digital cable television
- For in wall installation
- Installation instructions included
- Constructed in flame retardant jacket
- 3ghz digital cable
- Full hd 1080p
- F-type rg6 to f-type rg6 connection
- Color: Black
- Size: 25 ft.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.