Mount, Black, 0.85"Dx23"Hx36.8"W

  • Mfr # FPLFVB
  • Zoro # G6528827
product price: 
$
78.99
/ea

Key Features

Type
Wall
Color
Black
Construction
Steel
Max. Extension
13/16 in
Tilting Angle (Deg.)
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FPLFVB
Zoro #
G6528827
UPC #
673853016308
Country of Origin
China

Dimensions

Overall Height (In.)
23 in
Overall Width (In.)
36 3/4 in
Overall Depth (In.)
13/16 in
Overall Height
23 in
Overall Depth
7/8 in
Overall Width
36 3/4 in
Compatible Diagonal Screen Size Minimum
42 in
Compatible Diagonal Screen Size Maximum
70 in
Fits Chest Size
Low Profile Design

Details

Item
Mount
Type
Wall
Color
Black
Construction
Steel
Max. Extension
13/16 in
Tilting Angle (Deg.)
0
Swivel Angle (Deg.)
0 Degrees
For Use With
42 in to 90 in flat panels with Mounting hole pattern - 850mm x 500mm
Finish
Powder Coated
Material
Steel
Load Capacity (Lb.)
150 lb
Mounting
Wall
Pitch (Deg.)
0 Degrees
Features
Low Profile Design
VESA Pattern
200x200, 300x300, 400x200, 400x400, 600x400, 800x400
Product Type
TV Mount
Maximum Downward Tilt Angle
0 Degrees
Maximum Swivel Angle
0 Degrees
Includes Mounting Hardware
Yes
Overall Load Capacity
150 lb
Shell Material
Steel
Wire Color
Black

Description

Mount, Color Black, Finish Powder Coated, Overall Load Capacity 150 lb, Material Steel, Overall Width 36 3/4 in, Mounting Location Wall, Overall Height 23 in, Overall Depth 7/8 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 42 in, Compatible Diagonal Screen Size Maximum 70 in, Maximum Downward Tilt Angle 0 Degrees , Maximum Swivel Angle 0 Degrees , VESA Pattern 200x200, 300x300, 400x200, 400x400, 600x400, 800x400, Features Low Profile Design, Product Type TV Mount

Ratings & reviews