Zoro Homepage
This item is Discontinued.
Ge Kitchen & Bath Caulk, 10.1 oz, Cartridge, Clear, Acrylic Base, MAX FLEX K&B MAKB410CR

Kitchen & Bath Caulk, 10.1 oz, Cartridge, Clear, Acrylic Base, MAX FLEX K&B (Discontinued)

  • Mfr # MAKB410CR
  • Zoro # G4533401
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAKB410CR
Zoro #
G4533401
UPC #
077027901207
Country of Origin
United States

Dimensions

Size
10.1 oz
Container Size
10 oz
Container Size and Type
10 oz Cartridge

Description

Acrylic Latex Sealant, Color Clear, Application Kitchen and Bath, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Crack Resistant, Mildew Resistant, Mold Resistant, Nonshrinking, Ultraviolet Resistant, Waterproof, Sealant Properties Flexible, Standards ASTM C834 Type OP Grade NS, ASTM C920 Class 12.5 Grade NS, TT-S-00230C Type S Class B, Elongation 940 Percent, Full Cure Time 1 day, Maximum Performance Temperature 100 Degrees F

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.