Knob, 1-1/4 in H, 2 in W
- Mfr # WB03K10034
- Zoro # G7263490
product price:Â
$
27.79
/ea
Key Features
For Use With
Range
For Use With Mfr. Model Number
AGBS300EP1BB, AGBS300EP1WW, AGBS300EP2BB, AGBS300EP2WW, AGBS300EP3BB, AGBS300EP3WW, AGBS300EP4BB, AGBS300EP4WW, AGBS300PJ1WW, AGBS300PJ2WW, AGBS300PJ3WW, AGBS300PJ4WW, AGBS300PJ5WW, AGBS300PJ6WW
Fits Brand
GE, Hotpoint, Kenmore
Height
1 1/4 in
Product Type
Knob
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WB03K10034
- Zoro #
- G7263490
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Knob
- For Use With
- Range
- For Use With Mfr. Model Number
- AGBS300EP1BB, AGBS300EP1WW, AGBS300EP2BB, AGBS300EP2WW, AGBS300EP3BB, AGBS300EP3WW, AGBS300EP4BB, AGBS300EP4WW, AGBS300PJ1WW, AGBS300PJ2WW, AGBS300PJ3WW, AGBS300PJ4WW, AGBS300PJ5WW, AGBS300PJ6WW
- Fits Brand
- GE, Hotpoint, Kenmore
- Product Type
- Knob
- Compatible with Manufacturer Model Number
- AGBS300EP1BB, AGBS300EP1WW, AGBS300EP2BB, AGBS300EP2WW, AGBS300EP3BB, AGBS300EP3WW, AGBS300EP4BB, AGBS300EP4WW, AGBS300PJ1WW, AGBS300PJ2WW, AGBS300PJ3WW, AGBS300PJ4WW, AGBS300PJ5WW, AGBS300PJ6WW
- Compatible with Mfr. Model No.
- AGBS300EP1BB, AGBS300EP1WW, AGBS300EP2BB, AGBS300EP2WW, AGBS300EP3BB, AGBS300EP3WW, AGBS300EP4BB, AGBS300EP4WW, AGBS300PJ1WW, AGBS300PJ2WW, AGBS300PJ3WW, AGBS300PJ4WW, AGBS300PJ5WW, AGBS300PJ6WW
- For Use with Mfr Model Number
- AGBS300EP1BB, AGBS300EP1WW, AGBS300EP2BB, AGBS300EP2WW, AGBS300EP3BB, AGBS300EP3WW, AGBS300EP4BB, AGBS300EP4WW, AGBS300PJ1WW, AGBS300PJ2WW, AGBS300PJ3WW, AGBS300PJ4WW, AGBS300PJ5WW, AGBS300PJ6WW
- Compatible Manufacturer Part Number
- AGBS300EP1BB, AGBS300EP1WW, AGBS300EP2BB, AGBS300EP2WW, AGBS300EP3BB, AGBS300EP3WW, AGBS300EP4BB, AGBS300EP4WW, AGBS300PJ1WW, AGBS300PJ2WW, AGBS300PJ3WW, AGBS300PJ4WW, AGBS300PJ5WW, AGBS300PJ6WW
- Compatible Manufacturer Model Number
- AGBS300EP1BB, AGBS300EP1WW, AGBS300EP2BB, AGBS300EP2WW, AGBS300EP3BB, AGBS300EP3WW, AGBS300EP4BB, AGBS300EP4WW, AGBS300PJ1WW, AGBS300PJ2WW, AGBS300PJ3WW, AGBS300PJ4WW, AGBS300PJ5WW, AGBS300PJ6WW
- Compatible with Manufacturer Model No.
- AGBS300EP1BB, AGBS300EP1WW, AGBS300EP2BB, AGBS300EP2WW, AGBS300EP3BB, AGBS300EP3WW, AGBS300EP4BB, AGBS300EP4WW, AGBS300PJ1WW, AGBS300PJ2WW, AGBS300PJ3WW, AGBS300PJ4WW, AGBS300PJ5WW, AGBS300PJ6WW
- Compatible Pump Manufacturer Part Number
- AGBS300EP1BB, AGBS300EP1WW, AGBS300EP2BB, AGBS300EP2WW, AGBS300EP3BB, AGBS300EP3WW, AGBS300EP4BB, AGBS300EP4WW, AGBS300PJ1WW, AGBS300PJ2WW, AGBS300PJ3WW, AGBS300PJ4WW, AGBS300PJ5WW, AGBS300PJ6WW
- Compatible Mfr. Model Number
- AGBS300EP1BB, AGBS300EP1WW, AGBS300EP2BB, AGBS300EP2WW, AGBS300EP3BB, AGBS300EP3WW, AGBS300EP4BB, AGBS300EP4WW, AGBS300PJ1WW, AGBS300PJ2WW, AGBS300PJ3WW, AGBS300PJ4WW, AGBS300PJ5WW, AGBS300PJ6WW
- For Manufacturer Part Number
- AGBS300EP1BB, AGBS300EP1WW, AGBS300EP2BB, AGBS300EP2WW, AGBS300EP3BB, AGBS300EP3WW, AGBS300EP4BB, AGBS300EP4WW, AGBS300PJ1WW, AGBS300PJ2WW, AGBS300PJ3WW, AGBS300PJ4WW, AGBS300PJ5WW, AGBS300PJ6WW
- Compatible with Mfr. Model Number
- AGBS300EP1BB, AGBS300EP1WW, AGBS300EP2BB, AGBS300EP2WW, AGBS300EP3BB, AGBS300EP3WW, AGBS300EP4BB, AGBS300EP4WW, AGBS300PJ1WW, AGBS300PJ2WW, AGBS300PJ3WW, AGBS300PJ4WW, AGBS300PJ5WW, AGBS300PJ6WW
- Compatible Product Type
- Range
Dimensions
- Height
- 1 1/4 in
- Overall Height
- 1 1/4 in
- Overall Width
- 2 in
Description
Knob, For Use With Range, Product Type Knob, Compatible Manufacturer Part Number AGBS300EP1BB, AGBS300EP1WW, AGBS300EP2BB, AGBS300EP2WW, AGBS300EP3BB, AGBS300EP3WW, AGBS300EP4BB, AGBS300EP4WW, AGBS300PJ1WW, AGBS300PJ2WW, AGBS300PJ3WW, AGBS300PJ4WW, AGBS300PJ5WW, AGBS300PJ6WW, Overall Height 1 1/4 in, Overall Width 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.