Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knockout Endwall Kit, 5.81inWx20.25inL

  • Mfr # AKEW2

  • Zoro # G8505086


product price: $70.19
/ea

Key Features

For Use With
A-Series Panelboards
Length
20.25 in
Width
5.81 in
Length (Straight Wireway)
20.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AKEW2
Zoro #
G8505086
UPC #
783164001594
Country of Origin
United States

Dimensions

Length
20.25 in
Width
5.81 in
Length (Straight Wireway)
20.25 in

Details

Item
Knockout Endwall Kit
For Use With
A-Series Panelboards

Description

Knockout Endwall Kit, For Use With A-Series Panelboards, Length 20.25 in, Width 5.81 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.