This item is Discontinued.

Current Miniature Incand. Bulb, 2233, 21W, S8, 28V 2233

Miniature Incand. Bulb, 2233, 21W, S8, 28V (Discontinued)

  • Mfr # 2233
  • Zoro # G1553456
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2233
Zoro #
G1553456
UPC #
043168369060
Country of Origin
China

Dimensions

Max. Overall Bulb Length
2"
Max Overall Bulb Length
2"
Light Bulb Dia.
1"
Overall Length
2 in
Bulb Dia.
1 in

Details

Light Technology
Incandescent
Bulb Shape
S8
Bulb Base Type
Single Contact Bayonet (BA15s)
Wattage Equivalency
21W INC
Watts
21W
Lighting Technology
Incandescent
Standards
Meets 2012 Lighting Legislation Energy Standards
Lumens
264
Bulb Primary Application
Aircraft
Voltage
28V AC
Trade Number
2233
Bulb Type
Miniature
Item
Incandescent Bulb
Average Bulb Life
2000 hr.
Bulb Amps
760mA
Lamp Type
incandescent
Amps
760 mA
Overall Bulb Shape
S
Rated Life
2,000 hr
Overall Bulb Base Type
Single Contact Bayonet
Dimmable
No
Color Tuning
No

Description

Incandescent Bulb, Bulb Base Type Single Contact Bayonet (BA15s), Bulb Shape S8, Lumens 264, Light Technology Incandescent, Trade Number 2233, Voltage 28V AC, Watts 21W, Rated Life 2,000 hr, Dimmable No, Overall Length 2 in, Standards Meets 2012 Lighting Legislation Energy Standards

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.