11 W, LED Bulb A21, White, A21, 2700K Temp. Frosted Finish, Non-Dimmable, PK4

  • Mfr # LED11A21/827-4PK

  • Zoro # G111119087


product price:  $10.69
/pk 4, $2.67/ea

Key Features

Voltage
120V AC
Watts
11 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A21
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LED11A21/827-4PK
Zoro #
G111119087
UPC #
662049501438
Country of Origin
China

Dimensions

Length
5 1/6 in
Bulb Manufacturers Warranty Length
2 yr
Overall Length
5 1/6 in
Bulb Dia.
2 5/8 in

Details

Item
LED Bulb A21
Voltage
120V AC
Watts
11 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A21
Bulb Housing
Plastic
Color Temperature
2700K
Dimmable
No
Lumens
1,050 lm
Rated Life
10,000 hr
Light Technology
LED
For Enclosed Fixtures
No
Color Rendering Index
80
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Beam Angle
360 Degrees
Standards
cULus
Bulb Finish
Frosted
Light Color
White
Rough Service
No
Light Distribution
Omnidirectional
Three-Way
No
Bulb Power Source
Plug and Play
Bulb Designation
LED11A21/827
Shatter-Resistant
No
Maximum Operating Temperature
40 Degrees C
Bulb Minimum Starting Temperature
-20 Degrees C
Dimming Method
No Dimming
Lumen Selectable
No
Color Selectable
No
Incandescent Wattage Equivalency
75 W
UL 1993 Environmental Rating
Damp Location
Dimming Type
No Dimming

Description

Package Quantity 4

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.