3.5 W, LED Bulb Decorative, White, B11, 2700K Temp. Frosted, Dimmable, PK2

  • Mfr # LED4DFBC-W-2PK

  • Zoro # G011119132


product price: $10.39
/pk 2, $5.20/ea

Key Features

Voltage
120V AC
Watts
3.5 W
Bulb Shape
B11
Bulb Housing
Glass
Color Temperature
2700K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED4DFBC-W-2PK
Zoro #
G011119132
UPC #
662049501087
Country of Origin
China

Dimensions

Length
3 5/6 in
Bulb Manufacturers Warranty Length
3 yr
Overall Length
3 5/6 in
Bulb Dia.
1 3/8 in

Details

Item
LED Bulb Decorative
Voltage
120V AC
Watts
3.5 W
Bulb Base Type
Candelabra Screw (E12)
Bulb Shape
B11
Bulb Housing
Glass
Color Temperature
2700K
Dimmable
Yes
Lumens
300 lm
Rated Life
15,000 hr
Light Technology
LED
Bulb Finish
Frosted
Three-Way
No
Shatter-Resistant
No
Rough Service
No
Light Color
White
For Enclosed Fixtures
No
Bulb Power Source
Plug and Play
Light Distribution
Omnidirectional
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
cULus, Energy Star
Bulb Beam Angle
360 Degrees
Bulb Designation
LED4DFBC-W
Color Rendering Index
80
UL 1993 Environmental Rating
Damp Location
Maximum Operating Temperature
40 Degrees C
Color Selectable
No
Bulb Minimum Starting Temperature
-20 Degrees C
Incandescent Wattage Equivalency
40 W
Lumen Selectable
No

Description

Package Quantity 2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.