Zoro Homepage

4 W, G16-1/2, Candelabra Screw (E12), PK2

  • Mfr # LED4DFG16C-C

  • Zoro # G705310562


product price: $11.29
/pk 2, $5.65/ea

Key Features

Voltage
120V AC
Watts
4 W
Bulb Base Type
Candelabra Screw (E12)
Bulb Shape
G16-1/2
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED4DFG16C-C
Zoro #
G705310562
UPC #
662049501100
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
3 yr
Length
3 1/3 in
Bulb Dia.
2 in
Overall Length
3 1/3 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
4 W
Bulb Base Type
Candelabra Screw (E12)
Bulb Shape
G16-1/2
Bulb Housing
Glass
Color Temperature
2700K
Dimmable
Yes
Lumens
350 lm
Rated Life
15,000 hr
Light Technology
LED
Bulb Minimum Starting Temperature
-4 Degrees F
Bulb Designation
LED4DFG16C-C
Light Color
White
Energy Star Compliant
Yes
Lighting Certification
ENERGY STAR
Light Distribution
Omnidirectional
Features
15,000 Hour Life, Low Energy and Longer Life Replacement for Decorative Lamps
Bulb Beam Angle
360 Degrees
Dimming Method
Continuous Dimming
For Enclosed Fixtures
No
Bulb Operating Temp. Range
-4 Degrees to 104 Degrees F
Compliance Type
RoHS
Bulb Primary Application
Decorative
Bulb Finish
Clear
Shatter-Resistant
No
Color Rendering Index
80
Green Certification or Other Recognition
ENERGY STAR(R) Certified
For Use With
Damp Environments
Standards
cULus
Rough Service
No
Wattage Equivalency
40W INC
Indoor/Outdoor Usage
Indoor/Outdoor
Incandescent Wattage Equivalency
40 W
Lumen Selectable
No
Color Selectable
No
Maximum Operating Temperature
104 Degrees F
UL 1993 Environmental Rating
Damp Location

Description

Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.