5 W, 12 W, 17 W, A21, Medium Screw (E26), PK4

  • Mfr # LED17A21/50/150/827-4PK

  • Zoro # G406430095


product price: $86.89
/pk 4, $21.72/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Watts
5 W, 12 W, 17 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A21
Bulb Housing
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED17A21/50/150/827-4PK
Zoro #
G406430095
UPC #
662049523874
Country of Origin
China

Dimensions

Overall Length
5 1/3 in
Bulb Manufacturers Warranty Length
3 yr
Bulb Dia.
2 5/8 in
Length
5 1/3 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
5 W, 12 W, 17 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A21
Bulb Housing
Polycarbonate
Color Temperature
2700K
Dimmable
No
Lumens
650 lm, 1,500 lm, 2,155 lm
Rated Life
15,000 hr
Light Technology
LED
Compliance Type
N/A - not compliant with CEC standards
Features
Low Energy and Longer Life Replacement
Dimming Method
No Dimming
Bulb Finish
Frosted
Dimming Type
No Dimming
Rough Service
No
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Indoor/Outdoor Usage
Indoor/Outdoor
Shatter-Resistant
No
Wattage Equivalency
100W INC, 150W INC, 50W INC
Bulb Primary Application
General Purpose
Energy Star Compliant
No
Bulb Operating Temp. Range
-20 Degrees to 40 Degrees C
For Use With
Damp Environments
Light Distribution
Omnidirectional
Light Color
White
Three-Way
Yes
Color Rendering Index
80
Bulb Minimum Starting Temperature
-4 Degrees F
Bulb Designation
A21
Standards
cULus
For Enclosed Fixtures
No
Series
A-Line
Incandescent Wattage Equivalency
150 W
Lumen Selectable
No
UL 1993 Environmental Rating
Damp Location
Maximum Operating Temperature
104 Degrees F
Color Selectable
No

Description

Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.